The PTM platform scale features a low-profile base and easy-access ramps on both sides, offering smooth transitions from the floor to the platform. <CRLF><CRLF>Suitable for use in warehouses or medical facilities, the PTM is ideal for checking the weight of wheelchair occupants, barrels and drums, or loaded dollies. Its diamond plate surface provides good grip and a solid, steady weighing area. Handles and wheels enable easy portability in a warehouse or medical facility.<CRLF><CRLF>GK Indicator: An affordable indicator with full keypad and smart features, offers a simple user interface for quick operation. The housing is constructed of ABS plastic, while a backlit LCD features large digits and capacity tracker. GK comes with a wall bracket for easy, secure mounting. Connect the GK to any platform to perform numerous applications, including weighing, percentage weighing, check weighing, parts counting and animal/dynamic weighing.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy