Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Ferrule StarFix Strip 0.25mm2
By Legrand
Order Code:
ZT5010151S
£1.52
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.52
0%
20 - 49
£1.46
4%
50 - 99
£1.40
8%
100 - 199
£1.34
11.5%
200 +
£1.27
16.5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.52
https://www.zoro.co.uk/shop/safety/wire-markers/ferrule-starfix-strip-0-25mm2/p/ZT5010151S
Add to quotation
View all Wire Markers
Description
Legrand FERRULE STARFIX STRIP 0.25MM2 Starfix Ferrules 37650
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Ferrule StarFix Strip 0.25mm2
Colour
Turquoise
Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome