Marker Cable Letter D 0.5-1.5

Order Code: ZT5098823S

Qty of 100 for
£144.00 Inc VAT (20%)
£1.44 each
QuantityPriceDiscount
1 - 9999£1.440%
10000 - 19999£1.384%
20000 +£1.328%

This product must be ordered in multiples of 100

Description

Legrand MARKER CABLE LETTER D 0.5-1.5 CAB 3 Marking System 38303

Specifications for Marker Cable Letter D 0.5-1.5
  • Mounting Method
    Snap
  • Imprint
    Letters
  • Core Diameter
    0.8 - 1.4mm
  • Overall Length
    5mm
  • Colour
    Yellow
  • Material
    Plastic
  • Model
    Booklet shape
  • Overall Width
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome