Marker Cable Letter S 4-6

Order Code: ZT5096822S

Qty of 100 for
£109.00 Inc VAT (20%)
£1.09 each
QuantityPriceDiscount
1 - 9999£1.090%
10000 - 19999£1.053.5%
20000 +£1.008.5%

This product must be ordered in multiples of 100

Description

Legrand MARKER CABLE LETTER S 4-6 CAB 3 Marking System 38378

Specifications for Marker Cable Letter S 4-6
  • Colour
    Yellow
  • Overall Length
    8mm
  • Imprint
    Letters
  • Core Diameter
    2.3 - 2.8mm
  • Mounting Method
    Snap
  • Material
    Plastic
  • Overall Width
    3mm
  • Model
    Booklet shape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome