Marker Cable No. 1 4-6 Brown

Order Code: ZT5098528S

Qty of 100 for
£149.00 Inc VAT (20%)
£1.49 each
QuantityPriceDiscount
1 - 9999£1.490%
10000 - 19999£1.434%
20000 +£1.378%

This product must be ordered in multiples of 100

Description

Legrand MARKER CABLE NO. 1 4-6 BROWN CAB 3 Marking System 38231

Specifications for Marker Cable No. 1 4-6 Brown
  • Material
    Plastic
  • Mounting Method
    Snap
  • Imprint
    Numbers
  • Overall Length
    8mm
  • Core Diameter
    2.3 - 2.8mm
  • Colour
    Brown
  • Model
    Booklet shape
  • Overall Width
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome