Marker Cable No. 2 0.5-1.5 Red

Order Code: ZT5097365S

Qty of 100 for
£144.00 Inc VAT (20%)
£1.44 each
QuantityPriceDiscount
1 - 9999£1.440%
10000 - 19999£1.384%
20000 +£1.328%

This product must be ordered in multiples of 100

Description

Legrand MARKER CABLE NO. 2 0.5-1.5 RED CAB 3 Marking System 38212

Specifications for Marker Cable No. 2 0.5-1.5 Red
  • Core Diameter
    0.8 - 1.4mm
  • Overall Length
    5mm
  • Material
    Plastic
  • Mounting Method
    Snap
  • Imprint
    Numbers
  • Colour
    Red
  • Overall Width
    3mm
  • Model
    Booklet shape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome