Marker Cable No. 5 1.5-2.5 Green

Order Code: ZT5098392S

Qty of 100 for
£144.00 Inc VAT (20%)
£1.44 each
QuantityPriceDiscount
1 - 9999£1.440%
10000 - 19999£1.384%
20000 +£1.328%

This product must be ordered in multiples of 100

Description

Legrand MARKER CABLE NO. 5 1.5-2.5 GREEN CAB 3 Marking System 38225

Specifications for Marker Cable No. 5 1.5-2.5 Green
  • Colour
    Green
  • Imprint
    Numbers
  • Material
    Plastic
  • Overall Length
    5.6mm
  • Mounting Method
    Snap
  • Core Diameter
    1.4 - 1.8mm
  • Overall Width
    3mm
  • Model
    Booklet shape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome