Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Marker Cable No. 6 1.5-2.5 Blue
By Legrand
Order Code:
ZT5098349S
£1.44
each
Inc VAT (20%)
£1,728.00 minimum order value
Add to basket
Minimum order quantity: 1200.
Get it in
15-17
working days
Available
GBP
1728.00
https://www.zoro.co.uk/shop/safety/wire-markers/marker-cable-no-6-1-5-2-5-blue/p/ZT5098349S
Add to quotation
View all Wire Markers
Description
Legrand MARKER CABLE NO. 6 1.5-2.5 BLUE CAB 3 Marking System 38226
Tags:
#ReducedPrice
Specifications
Specifications for Marker Cable No. 6 1.5-2.5 Blue
Colour
Blue
Imprint
Numbers
Core Diameter
1.4 - 1.8mm
Material
Plastic
Mounting Method
Snap
Overall Length
5.6mm
Overall Width
3mm
Model
Booklet shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome