Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Marker Cable No. 7 1.5-2.5 Violet
By Legrand
Order Code:
ZT5098334S
£1.44
each
Inc VAT (20%)
£1,728.00 minimum order value
Add to basket
Minimum order quantity: 1200.
Get it in
15-17
working days
Available
GBP
1728.00
https://www.zoro.co.uk/shop/safety/wire-markers/marker-cable-no-7-1-5-2-5-violet/p/ZT5098334S
Add to quotation
View all Wire Markers
Description
Legrand MARKER CABLE NO. 7 1.5-2.5 VIOLET CAB 3 Marking System 38227
Tags:
#ReducedPrice
Specifications
Specifications for Marker Cable No. 7 1.5-2.5 Violet
Imprint
Numbers
Material
Plastic
Mounting Method
Snap
Colour
Purple/violet
Core Diameter
1.4 - 1.8mm
Overall Length
5.6mm
Overall Width
3mm
Model
Booklet shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome