Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
Marker Cable Symbol + 0.5-1.5
By Legrand
Order Code:
ZT5098606S
Qty of 300 for
£447.00
Inc VAT (20%)
£1.49 each
300
Add to basket
This product must be ordered in multiples of 300
Get it in
15-17
working days
Available
GBP
447.00
https://www.zoro.co.uk/shop/safety/wire-markers/marker-cable-symbol-%2B-0-5-1-5/p/ZT5098606S
Add to quotation
View all Wire Markers
Description
Legrand MARKER CABLE SYMBOL + 0.5-1.5 CAB 3 Marking System 38272
Tags:
#ReducedPrice
Specifications
Specifications for Marker Cable Symbol + 0.5-1.5
Overall Length
5mm
Imprint
Symbols
Mounting Method
Snap
Colour
Yellow
Material
Plastic
Core Diameter
0.8 - 1.4mm
Model
Booklet shape
Overall Width
3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome