Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Electrical Labels
Wire Markers
PA1-BW-MINUS 1000 Piece Multi Pack (5 x 200 Loose)
By Partex
Order Code:
ZT5091834S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/safety/wire-markers/pa1-bw-minus-1000-piece-multi-pack-5-x-200-loose/p/ZT5091834S
Add to quotation
View all Wire Markers
Description
Partex PA1-BW-MINUS 1000 PIECE MULTI PACK (5 X 200 LOOSE) Single Character Cable Markers PA1-MBW.-
Specifications
Specifications for PA1-BW-MINUS 1000 Piece Multi Pack (5 x 200 Loose)
Colour
White
Material
Plastic
Imprint
Symbols
Overall Length
3mm
Overall Width
4.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome