High - Lift Access Platform - 250kg Capacity

Order Code: ZT3495777S

£2,999.99 Inc VAT (20%)


Description

Automatic locking and unlocking gate.Fixed access ladder to side, complete with hand rails.Safety harness attachment rings.Increased platform height, 1000mm above fork pockets.Dimensions: L950 x W950 x H2920.Self-draining non-slip floor.Zinc plated heel pins and locking chain for safe attachment to truck.Maximum fork section 150 x 50 mm at 690 centres.Bright orange colour for safety.Capacity:250kg.Made in the UK.

See full description
Specifications for High - Lift Access Platform - 250kg Capacity
  • Material
    Zinc Plated
  • Colour
    Bright Orange
  • Product Type
    Access Platform
  • Capacity
    250kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome