COSHH Cupboard Double Door 1800h x 915w x 460d mm

Order Code: ZT5533396S

£899.99 Inc VAT (20%)


Description

Product features Capacity 50LtrDimensions 1830(H) x 915(W) x 457(D)mmMaterial SteelWeight 60kgColour YellowPowder coated paint finish for added durability3 point lockingNot fireproofSupplied fully assembledBox Quantity: 1Reinforced door3 shelvesLeak proof cabinet base

Specifications for COSHH Cupboard Double Door 1800h x 915w x 460d mm
  • Material
    Steel
  • Height
    1800mm
  • Width
    915mm
  • Capacity
    50L
  • Door Type
    Double Door
  • Product Type
    COSHH Cupboard
  • Depth
    460mm
  • Colour
    Yellow
  • Number of Shelves
    3
  • Finish
    Powder coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome