Shelf Clip, For Lockers and Universal Lockers, Steel, Pack of 4

Order Code: ZT2731721S

£3.99each Inc VAT (20%)
£47.88 minimum order value
QuantityPriceDiscount
1 - 19£3.990%
20 +£3.756%

Minimum order quantity: 12.

Description

Shelf clip, for lockers and universal lockers, steel, pack of 4, 12+ packs. Supplied = assembled. Category = cupboards. Product type = mounting materials. Material = steel. Colour = silver. Height = 12 mm. Length = 15 mm. Diameter = 17 mm. 1 pack of 4.

Specifications for Shelf Clip, For Lockers and Universal Lockers, Steel, Pack of 4
  • Product Type
    Mounting Materials
  • Material
    Steel
  • Colour
    Silver
  • Pack Quantity
    4
  • Diameter
    17mm
  • Height
    12mm
  • Supplied
    Assembled
  • Length
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome