Lid, Pack Of 10, For LxW 230 X 140mm, Transparent

Lid, Pack Of 10, For LxW 230 X 140mm, Transparent

Order Code: ZT2709955SCopy

£104.99 Inc VAT (20%)


Description

Lid, pack of 10, for LxW 230 x 140 mm, transparent. Supplied = assembled. Colour = transparent. For capacity = 2.6 litres. For width = 140 mm. For length = 230 mm. Weight = 0.55 kg. Weight per item = 0.06 kg. Product type = accessories.

Specifications for Lid, Pack Of 10, For LxW 230 X 140mm, Transparent
  • Colour
    Transparent
  • Pack Quantity
    10
  • Product Type
    Accessories
  • Supplied
    Assembled
  • For Width
    140mm
  • Weight
    0.55kg
  • For Capacity
    2.6L
  • For Length
    230mm