Lid Recycled ABS, For LxW 1200 X 1000mm, Black

Order Code: ZT2746244S

£124.99 Inc VAT (20%)


Description

Lid made of recycled ABS, for LxW 1200 x 1000 mm, black. Supplied = assembled. Material thickness = 2.5 mm. Colour = black. For width = 1000 mm. For length = 1200 mm. Material = ABS recycled plastic. Weight = 3.5 kg. Product type = pallet frames. Made from ABS recycling plastic, black. Original strength of material 2.5 mm.

See full description
Specifications for Lid Recycled ABS, For LxW 1200 X 1000mm, Black
  • Colour
    Black
  • Material
    ABS Recycled Plastic
  • Product Type
    Pallet Frames
  • Supplied
    Assembled
  • For Width
    1000mm
  • For Length
    1200mm
  • Weight
    3.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome