Lid Recycled ABS, For LxW 1200 X 800mm, Black

Order Code: ZT2718251S

£109.99 Inc VAT (20%)


Description

Lid made of recycled ABS, for LxW 1200 x 800 mm, black. Supplied = assembled. Material thickness = 2.5 mm. Colour = black. For width = 800 mm. For length = 1200 mm. Material = ABS recycled plastic. Weight = 3 kg. Product type = pallet frames. Made from ABS recycling plastic, black. Original strength of material 2.5 mm.

Specifications for Lid Recycled ABS, For LxW 1200 X 800mm, Black
  • Colour
    Black
  • Material
    ABS Recycled Plastic
  • Product Type
    Pallet Frames
  • Supplied
    Assembled
  • For Width
    800mm
  • Weight
    3kg
  • For Length
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome