Lid Recycled ABS, For LxW 800 X 600mm, Black

Order Code: ZT2719910S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Lid made of recycled ABS, for LxW 800 x 600 mm, black. Supplied = assembled. Material thickness = 2.5 mm. Colour = black. For width = 600 mm. For length = 800 mm. Material = ABS recycled plastic. Weight = 1.5 kg. Product type = pallet frames. Made from ABS recycling plastic, black. Original strength of material 2.5 mm.

See full description
Specifications for Lid Recycled ABS, For LxW 800 X 600mm, Black
  • Colour
    Black
  • Material
    ABS Recycled Plastic
  • Product Type
    Pallet Frames
  • Supplied
    Assembled
  • For Width
    600mm
  • For Length
    800mm
  • Weight
    1.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome