Large Cupboard Sheet Steel - With 9 Shelves - Body And Doors Light Grey

Order Code: ZT2693615S

£4,199.99 Inc VAT (20%)


Description

Large cupboard made of sheet steel, with 9 shelves, 152 open fronted storage bins and 3 drawers, body and doors light grey. Supplied = assembled. Height = 1950 mm. Width = 1200 mm. Depth = 500 mm. Material = sheet steel. Finish = powder coated. Overall max. load = 360 kg. Number of shelves = 9 pcs. Shelf material = sheet steel, galvanised. Max. shelf load = 30 kg. Shelf height adjustment increments = 25 mm. Blue bins quantity/LxWxH = 40/89x102x50, 73/164x105x75 mm. Red bins quantity/LxWxH = 24/230x150x125, 15/345x213x150 mm. Bin material = polypropylene. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Door type = hinged door. Lock type = rotary handle and security lock with drive bolt lock. Weight = 164.84 kg. Shelf fittings = 3x170/3x220/3x330 mm deep. Robust and sturdy steel cupboard. Hardwearing, environmentally friendly powder coating. Optimum utilisation of room space. Body: Sturdy, durable steel construction. Hardwearing, environmentally friendly powder coating. Doors: Reinforced in the middle, with internal hinges. Rotary handle and security lock with drive bolt lock. Suspension rails for bins are not adjustable. Hardwearing, environmentally friendly powder coating. Shelves: Zinc plated, adjustable in increments of 25 mm. With shelves of various depths for storing open fronted storage bins. Max. shelf load: 50 kg for 330 mm shelf depth. 30 kg for 170 mm and 220 mm shelf depth. Open fronted storage bins: Made of high grade polypropylene. Drawers With fully extendable telescopic guides. Max. load 50 kg per drawer, with evenly distributed load. Internal dims. WxDxH 1031 x 425 x 80 mm. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Large Cupboard Sheet Steel - With 9 Shelves - Body And Doors Light Grey
  • Material
    Sheet Steel
  • Cabinet Door Type
    Hinged Door
  • Number of Shelves
    9
  • Door Colour
    Light Grey
  • Body Colour
    Light Grey
  • Width
    1200mm
  • Depth
    500mm
  • Door Type
    Hinged Door
  • Supplied
    Assembled
  • Height
    1950mm
  • Weight
    164.84kg
  • Load Capacity
    360kg
  • Finish
    Powder-coated
  • Shelf Capacity
    30kg
  • Bin Material
    Polypropylene
  • Shelf Fittings
    3x170 / 3x220 / 3x330mm Deep
  • Shelf Material
    Sheet Steel, Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome