Plastic storage unit, ideal for storing garden tools and other outdoor items.Weather resistant.Lockable - hasp for padlock (not supplied) .Heavy duty floor panel.Wide double doors and sloping top threshold.Heavy duty nickel hinges.Adjustable brackets for shelving.2 adjustable shelves included. Shelf capacity 16kg UDL. Virtually maintenance free.Suitable for painting.Colour - Grey.External H x W x D – 1704 x 1400 x 736mm. Internal H x W x D – 1644 x 1308 x 662mm.Capacity: 1400 litres.Self asssembly required.