Sorting Cupboard With Hinged Doors And Sorting Table - HxWxD 1864 X 913 X 440mm

Order Code: ZT2697292S

£2,599.99 Inc VAT (20%)


Description

Sorting cupboard with hinged doors and sorting table, HxWxD 1864 x 913 x 440 mm, 39 compartments, light grey RAL 7035. Supplied = assembled. Model = lockable double door cupboard with sorting table. Colour = light grey RAL 7035. Width = 913 mm. Height = 1864 mm. Depth = 440 mm. Number of compartments = 39 pcs. Compartment height = 115 mm. Shelf width = 279 mm. Shelf depth = 380 mm. Max. shelf load = 40 kg. Material = furniture panel, melamine coated. Label height = 12 mm. Material thickness = 19 mm. Plinth height = 46 mm. Sorting table width = 870 mm. Sorting table depth = 355 mm. With 39 sorting compartments, 33 of which can be pulled out and are height adjustable. Aluminium label holders for individual labelling, guides suitable for DYMO labelling strips. Extendable sorting table, width x depth 870 x 355 mm. Clearly organised presentation and storage of printed materials and brochures up to size A4. Body made of sturdy melamine coated furniture panel, 19 mm thick. The rear panel is melamine coated as well, so this cupboard can also be used as a room divider. Sturdy steel plinth, 46 mm high, with height adjustable glides. Hinged doors with high quality 180° hinges. All shelves are height adjustable in 32 mm increments. Sorting compartments for A4, width x depth 279 x 380 mm. Standard compartment height of 115 mm, which can be reduced as needed by using additional shelves. Sturdy, pull-out sorting shelves on telescopic rails with a max. load of 40 kg, lock in closed position. Double doors with cylinder lock (2 keys) Supplied fully assembled.

See full description
Specifications for Sorting Cupboard With Hinged Doors And Sorting Table - HxWxD 1864 X 913 X 440mm
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Material
    Furniture Panel, Melamine Coated
  • Height
    1864mm
  • Width
    913mm
  • Depth
    440mm
  • Shelf Width
    279mm
  • Shelf Capacity
    40kg
  • Sorting Table Depth
    355mm
  • Compartment Height
    115mm
  • Shelf Depth
    380mm
  • Plinth Height
    46mm
  • Label Height
    12mm
  • Sorting Table Width
    870mm
  • Number of Compartments
    39

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome