Sorting Unit With Base Cupboard, HxWxD 1864 X 913 X 420mm, 21 Compartments, Light Grey

Order Code: ZT2707656S

£1,799.99 Inc VAT (20%)


Description

Sorting unit with base cupboard, HxWxD 1864 x 913 x 420 mm, 21 compartments, light grey. Supplied = assembled. Model = with lockable base cupboard. Colour = light grey RAL 7035. Width = 913 mm. Height = 1864 mm. Depth = 420 mm. Compartment height = 115 mm. Shelf width = 279 mm. Shelf depth = 380 mm. Material = furniture panel, melamine coated. Label height = 12 mm. Material thickness = 19 mm. Plinth height = 46 mm. Sorting unit with 21 compartments and base cupboard at a bargain price. Aluminium label holders for individual labelling, guides suitable for DYMO labelling strips. Add-on drawer unit with height adjustable intermediate shelf, space for two file heights. Clearly organised presentation and storage of printed materials and brochures up to size A4. Body made of sturdy melamine coated furniture panel, 19 mm thick. The rear panel is melamine coated as well, so this cupboard can also be used as a room divider. Sturdy steel plinth, 46 mm high, with height adjustable glides. Base cupboard with sliding doors, lockable. 21 sorting compartments for A4, width x depth 279 x 380 mm, removable and height adjustable. Standard compartment height of 115 mm, which can be reduced as needed by using additional shelves. Supplied fully assembled.

See full description
Specifications for Sorting Unit With Base Cupboard, HxWxD 1864 X 913 X 420mm, 21 Compartments, Light Grey
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Width
    913mm
  • Material
    Furniture Panel, Melamine Coated
  • Height
    1864mm
  • Depth
    420mm
  • Compartment Height
    115mm
  • Plinth Height
    46mm
  • Shelf Depth
    380mm
  • Label Height
    12mm
  • Shelf Width
    279mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome