Storage Cupboard, HxWxD 1950 X 950 X 500 mm, 4 Shelves, Light Grey RAL 7035/traffic Red RAL 3020

Order Code: ZT3147912S

£1,299.99 Inc VAT (20%)


Description

Storage cupboard, HxWxD 1950 x 950 x 500 mm, 4 shelves, light grey RAL 7035/traffic red RAL 3020. Supplied = assembled. Height = 1950 mm. Width = 950 mm. Depth = 500 mm. Max. cupboard load = 360 kg. Housing material = sheet steel. Door material = sheet steel, powder coated. Finish = powder coated. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = traffic red RAL 3020. Max. shelf load = 60 kg. Number of shelves = 4 pcs. Shelf height adjustment increments = 25 mm. Door type = hinged door. Sturdy design. Rotary handle and security lock. Environmentally friendly powder coating. Body Sturdy, durable steel construction. Hardwearing, environmentally friendly powder coating. Shelves Zinc plated, adjustable in 25 mm increments. Max. shelf load 60 kg, with evenly distributed load. Doors Reinforced in the middle, with internal hinges. Rotary handle and security lock with drive bolt lock. Hardwearing, environmentally friendly powder coating. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Storage Cupboard, HxWxD 1950 X 950 X 500 mm, 4 Shelves, Light Grey RAL 7035/traffic Red RAL 3020
  • Door Colour
    Traffic Red
  • Body Colour
    Light Grey
  • Product Type
    Storage Cupboard
  • Door Type
    Hinged Door
  • Depth
    500mm
  • Height
    1950mm
  • Width
    950mm
  • Finish
    Powder coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome