Storage Cupboard, HxWxD 1950 X 950 X 500mm, 4 Shelves, Gentian Blue RAL 5010

Order Code: ZT2696464S

£1,299.99 Inc VAT (20%)


Description

Storage cupboard, HxWxD 1950 x 950 x 500 mm, 4 shelves, gentian blue RAL 5010. Supplied = assembled. Height = 1950 mm. Width = 950 mm. Depth = 500 mm. Max. cupboard load = 360 kg. Housing material = sheet steel. Door material = sheet steel, powder coated. Finish = powder coated. Shelf material = sheet steel, galvanised. Body colour = gentian blue RAL 5010. Door colour = gentian blue RAL 5010. Max. shelf load = 60 kg. Number of shelves = 4 pcs. Shelf height adjustment increments = 25 mm. Door type = hinged door. Sturdy design. Rotary handle and security lock. Environmentally friendly powder coating. Body Sturdy, durable steel construction. Hardwearing, environmentally friendly powder coating. Shelves Zinc plated, adjustable in 25 mm increments. Max. shelf load 60 kg, with evenly distributed load. Doors Reinforced in the middle, with internal hinges. Rotary handle and security lock with drive bolt lock. Hardwearing, environmentally friendly powder coating. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Storage Cupboard, HxWxD 1950 X 950 X 500mm, 4 Shelves, Gentian Blue RAL 5010
  • Cabinet Door Type
    Hinged Door
  • Number of Shelves
    4
  • Door Colour
    Gentian Blue
  • Body Colour
    Gentian Blue
  • Depth
    500mm
  • Width
    950mm
  • Height
    1950mm
  • Supplied
    Assembled
  • Door Type
    Hinged Door
  • Cupboard Load Capacity
    360kg
  • Shelf Capacity
    60kg
  • Finish
    Powder-coated
  • Door Material
    Sheet Steel, Powder Coated
  • Shelf Material
    Sheet Steel, Galvanised
  • Housing Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome