Waste And Cleaning Base Cupboard, HxWxD 910 X 680 X 460mm, Central Locking

Order Code: ZT2737150S

£639.99 Inc VAT (20%)


Description

Waste and cleaning base cupboard, HxWxD 910 x 680 x 460 mm, central locking. Supplied = flat pack. Height = 910 mm. Width = 680 mm. Depth = 460 mm. Number of drawers = 1 pcs. Drawer height = 1x470 mm. Body colour = light grey RAL 7035. Front colour = charcoal RAL 7016. Material = steel frame construction, powder coated. Lock type = central locking. Number of doors = 1 pcs. Door type = hinged door with flap. Open at the top - please select worktop separately. Powder coated steel construction. Body in light grey RAL 7035, fronts in charcoal RAL 7016. Left: Hinged door with flap for waste. Right: Industrial cleaning paper dispenser (max. 270 mm) and 1 drawer, height 470 mm. Upper side without wooden panel. Central locking. HxWxD 910 x 680 x 460 mm. Note: The cupboard housing is open at the top. A multiplex worktop - to suit the length of the workstation - needs to be ordered separately. The workshop of your dreams is just 5 steps away 1. Choose the number of base cupboards All cabinets with open housing lid. Base unit below multiplex or stainless steel worktop. Can also be used individually in combination with a 680 mm wide worktop. 2. Choose the number of perforated panels and connectors 1 perforated panel per base cupboard possible. Several perforated panels are connected using connecting elements and installed on the base cupboard. Perforated panels that end to the left of right of the wall cupboard are fitted with an end connecting element. 3. Choose the worktop For mounting above 1, 2 or 3 base cupboards. 4. Choose the number of wall mounted cupboards One wall mounted cupboard can be mounted on each perforated panel. 5. Choose the full height cupboards Single or double door full height cupboards can be mounted on the left or right side of the wall cupboard respectively. When connected to a perforated panel, a connecting element is required. This item is a component of a modular workshop cupboard system. Put together your very own workshop of your dreams, or order a preconfigured complete offer. All items can be found under Combinations.

See full description
Specifications for Waste And Cleaning Base Cupboard, HxWxD 910 X 680 X 460mm, Central Locking
  • Number of Doors
    1
  • Lock Type
    Central Locking
  • Cabinet Door Type
    Hinged Door with Flap
  • Number of Drawers
    1
  • Body Colour
    Light Grey
  • Depth
    460mm
  • Width
    680mm
  • Supplied
    Flat Pack
  • Height
    910mm
  • Door Type
    Hinged Door with Flap
  • Front Colour
    Charcoal
  • Drawer Height
    1x470mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome