Bin Dividers to Suit 3020/4020 Bins, Pack of 10

Order Code: ZT1021443X

£14.99 Inc VAT (20%)


Description

These handy dividers are perfect for separating small parts and tools within your Treston storage bins. They are suited for Treson 30XX/40XX/50XX storage bins with perfect fitment for these models, whilst the crystal clear transparency offers clear visibility behind the divider.

Features and Benefits
• Perfect fitment for your Treston 30XX/40XX/50XX storage bins
• Transparent to allow for easy identification behind the divider

Note
Please note that item D-10 is for Treson 3010, 4010, 5010 storage bins. D-20 is for Treston 3020, 4020, 5020, 6020 storage bins.

See full description
Specifications for Bin Dividers to Suit 3020/4020 Bins, Pack of 10
  • MFR Part No.
    D-20
  • Product Type
    Divider Kit
  • Overall Height
    70mm
  • For Use With
    Treston 3020
    Treston 6020
    Treston 5020
    Treston 4020
  • Finish
    Plain
  • Number of Pieces
    10PCE
  • Product Material
    Plastic
  • Overall Width
    170mm
  • Colour
    Transparent
  • Overall Depth
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome