Boltless Shelving Unit, With Open Fronted Storage Bins, 27 Bins, 9 Shelves, Standard Shelf Unit

Order Code: ZT2714027S

£1,299.99 Inc VAT (20%)


Description

Boltless shelving unit, with open fronted storage bins, 27 bins, 9 shelves, standard shelf unit. Supplied = flat pack. Shelf unit type = standard unit. Width = 1060 mm. Height = 2000 mm. Depth = 536 mm. Blue bins quantity/LxWxH = 15/500x310x140 mm. Red bins quantity/LxWxH = 12/500x310x140 mm. Type of bins = open fronted storage bin. Bin material = polyethylene. Material = sheet steel. Design = plug in. Finish = zinc plated. Number of shelves = 9 pcs. Max. shelf load = 150 kg. Max. bay load = 1300 kg. Frame colour = zinc plated. Product type = small parts shelving units. Easy to assemble due to boltless plug-in connections. Standard shelving units and extension shelving units of the same depth can be combined. For well organised, compact storage. Max. shelf load 150 kg. Max. bay load max. 1300 kg. Zinc plated sheet steel frames and compartment shelves. It is necessary to reinforce every standard shelving unit and every other extension shelving unit with the supplied cross braces. Supplied with open fronted storage bins made of polyethylene (in different colours). For shelving units with depth of 336 mm, wall or floor anchoring must be provided. The specified max. load values are applicable with uniform load distribution. Additional shelf levels may be used if the specified max. bay load is observed.

See full description
Specifications for Boltless Shelving Unit, With Open Fronted Storage Bins, 27 Bins, 9 Shelves, Standard Shelf Unit
  • Frame Colour
    Zinc Plated
  • Design
    Plug In
  • Material
    Sheet Steel
  • Supplied
    Flat Pack
  • Load Capacity
    1300kg
  • Finish
    Zinc Plated
  • Shelf Capacity
    150kg
  • Bit Material
    Polyethylene
  • Number of Shelves
    9
  • Product Type
    Small Parts Shelving Units
  • Type of Bins
    Open Fronted Storage Bin
  • Depth
    536mm
  • Width
    1060mm
  • Height
    2000mm
  • Bin Material
    Polyethylene
  • Shelf Type
    Standard Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome