Boltless Shelving Unit, With Open Fronted Storage Bins, 36 Bins, 9 Shelves, Extension Shelf Unit

Order Code: ZT2713975S

£1,099.99 Inc VAT (20%)


Description

Boltless shelving unit, with open fronted storage bins, 36 bins, 9 shelves, extension shelf unit. Supplied = flat pack. Shelf unit type = extension unit. Width = 1006 mm. Height = 2000 mm. Depth = 436 mm. Blue bins quantity/LxWxH = 16/350x210x140 mm. Red bins quantity/LxWxH = 20/350x210x140 mm. Type of bins = open fronted storage bin. Bin material = polyethylene. Material = sheet steel. Design = plug in. Finish = zinc plated. Number of shelves = 9 pcs. Max. shelf load = 150 kg. Max. bay load = 1300 kg. Frame colour = zinc plated. Product type = small parts shelving units. Easy to assemble due to boltless plug-in connections. Standard shelving units and extension shelving units of the same depth can be combined. For well organised, compact storage. Max. shelf load 150 kg. Max. bay load max. 1300 kg. Zinc plated sheet steel frames and compartment shelves. It is necessary to reinforce every standard shelving unit and every other extension shelving unit with the supplied cross braces. Supplied with open fronted storage bins made of polyethylene (in different colours). For shelving units with depth of 336 mm, wall or floor anchoring must be provided. The specified max. load values are applicable with uniform load distribution. Additional shelf levels may be used if the specified max. bay load is observed.

See full description
Specifications for Boltless Shelving Unit, With Open Fronted Storage Bins, 36 Bins, 9 Shelves, Extension Shelf Unit
  • Design
    Plug In
  • Material
    Sheet Steel
  • Frame Colour
    Zinc Plated
  • Supplied
    Flat Pack
  • Load Capacity
    1300kg
  • Finish
    Zinc Plated
  • Shelf Capacity
    150kg
  • Bit Material
    Polyethylene
  • Number of Shelves
    9
  • Product Type
    Small Parts Shelving Units
  • Type of Bins
    Open Fronted Storage Bin
  • Width
    1006mm
  • Depth
    436mm
  • Height
    2000mm
  • Shelf Type
    Extension Unit
  • Bin Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome