Mobile Rack With Open Fronted Storage Bins And Work Surface - HxWxD 940 X 820 X 245mm

Order Code: ZT2730546S

£1,799.99 Inc VAT (20%)


Description

Mobile rack with open fronted storage bins and work surface, HxWxD 940 x 820 x 245 mm, with 109 bins. Supplied = assembled. Material = steel. Design = welded. Finish = synthetic resin stove enamelling. Height = 1350 mm. Width = 900 mm. Depth = 600 mm. Frame colour = light grey RAL 7035. Blue bins quantity/LxWxH = 32/88x105x54, 3/345x205x164 mm. Yellow bins quantity/LxWxH = 48/167x105x85 mm. Red bins quantity/LxWxH = 24/345x410x164, 2/485x298x189 mm. Bin material = polyethylene. Type of bins = open fronted storage bin. Shelf unit design = with castors, double sided. Wheel diameter = 125 mm. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = solid rubber. Product type = mobile racks. Complete with open fronted storage bins. High storage capacity in a small space. Mobile parts store for systematic material provision in production and assembly areas. Easily removable bins. Stable, welded steel profile construction. Synthetic stove enamelling in light grey RAL 7035. Zinc plated suspension rails. Open fronted storage bins Made of high quality polyethylene, in assorted colours. Mobile rack with 2 swivel castors and 2 fixed castors, wheel 125 mm, solid rubber tyres. Supplied flat pack - easy self-assembly.

See full description
Specifications for Mobile Rack With Open Fronted Storage Bins And Work Surface - HxWxD 940 X 820 X 245mm
  • Design
    Welded
  • Bit Material
    Polyethylene
  • Material
    Steel
  • Product Type
    Mobile Racks
  • Supplied
    Assembled
  • Type of Bins
    Open Fronted Storage Bin
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Wheel Type
    Solid Rubber Tyres
  • Width
    900mm
  • Depth
    600mm
  • Wheel Diameter
    125mm
  • Height
    1350mm
  • Shelf Unit Design
    With Castors, Double Sided
  • Bin Material
    Polyethylene
  • Frame Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome