Premium Steel Cupboard with 48 Tough ABS Drawers

Order Code: ZT3406680S

£1,099.99 Inc VAT (20%)


Description

48 smooth sliding, high impact ABS drawers with styrene windows.Drawer stops prevent accidental removal.2 full-length doors, with a 3 point locking mechanism and 2 keys.Pre-galvanised steel frames in powder coated grey finish.Each drawer includes an inner divider and self adhesive label.

Specifications for Premium Steel Cupboard with 48 Tough ABS Drawers
  • Colour
    Grey
  • Finish
    Powder coated grey
  • Number of Drawers
    48
  • Product Type
    Cupboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome