Storage Cupboard Sheet Steel, With 20 Open Fronted Storage Bins, Gentian Blue RAL 5010

Order Code: ZT2693525S

£1,499.99 Inc VAT (20%)


Description

Storage cupboard made of sheet steel, with 20 open fronted storage bins, gentian blue RAL 5010. Supplied = assembled. Height = 1950 mm. Width = 950 mm. Depth = 400 mm. Material = sheet steel. Finish = powder coated. Overall max. load = 360 kg. Number of shelves = 6 pcs. Shelf material = sheet steel, galvanised. Max. shelf load = 60 kg. Shelf height adjustment increments = 25 mm. Blue bins quantity/LxWxH = 12/330x213x150 mm. Red bins quantity/LxWxH = 8/330x213x150 mm. Bin material = polypropylene. Body colour = gentian blue RAL 5010. Door colour = gentian blue RAL 5010. Door type = hinged door. Lock type = rotary handle and security lock with drive bolt lock. Number of bins = 20 pcs. Weight = 85.06 kg. Open fronted storage bins in assorted colours, made of high grade polypropylene. With six height adjustable shelves. Body Sturdy, durable steel construction. Hardwearing, environmentally friendly powder coating. Doors Reinforced in the middle, with internal hinges. Rotary handle and security lock. Drive bolt lock. Hardwearing, environmentally friendly powder coating. Shelves Zinc plated, adjustable in 25 mm increments. Max. shelf load 60 kg, with evenly distributed load. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Storage Cupboard Sheet Steel, With 20 Open Fronted Storage Bins, Gentian Blue RAL 5010
  • Material
    Sheet Steel
  • Load Capacity
    360kg
  • Door Type
    Hinged Door
  • Supplied
    Assembled
  • Finish
    Powder-Coated
  • Number of Bins
    20
  • Bit Material
    Polypropylene
  • Door Colour
    Charcoal
  • Number of Shelves
    6
  • Shelf Capacity
    60kg
  • Body Colour
    Yellow Orange
  • Shelf Material
    Sheet Steel, Galvanised
  • Shelf Height Increment Adjustment
    25mm
  • Depth
    400mm
  • Height
    1950mm
  • Width
    950mm
  • Bin Material
    Polypropylene
  • Weight
    85.06kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome