Suspension rail for open fronted storage bins, for swivelling base frame, height x width x depth 80 x 651 x 20 mm. Supplied = assembled. Width = 651 mm. Height = 80 mm. Depth = 20 mm. Product type = workbenches, electrically height adjustable. Swivelling base frame suspension rail in RAL 7035 for open fronted storage bins. Max. 3 suspension rails can be installed per side in the swivelling base frame. Dimensions WxDxH: 651 x 20 x 80 mm.