Gold Bottle Rack

Order Code: ZT4950446S

£13.99 Inc VAT (20%)


Description

Viners Gold Bottle Rack Add a dash of glamour to your kitchen top or bar counter with our honeycomb golden bottle rack. With its lustrous finish, this hexagonal wine rack will bring a classy yet minimalist style to any home. Space saving design.This stylish geometric wine storage was designed to hold six bottles in place safely, without slipping out and breaking. Length 29cm, depth 20.3 cm, height 20.3 cm, it measures small enough to fit inside a cupboard. Suitable for most champagne bottle sizes. This free-standing nesting bottle rack is made from wire and has a glamorous gold coating finish. It�s strong and durable, protecting your bottles and is suitable for handwashing only. Avoid abrasive sponges Entertain, create and serve with flair and quality thanks to the Viners Barware Collection. Our range has all the tools to professionally entertain guests at home. Viners has existed for over 110 years and has become a much-loved British brand and household name, steeped in heritage.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Gold Bottle Rack
  • Shape
    Hexagonal
  • Material
    Wire
  • Product Type
    Bottle Rack
  • Finish
    Gold
  • Depth
    20.3cm
  • Length
    29cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome