Multi-functional Storage Bins Blue Lids (Pack of 4) - 052101/4

Order Code: ZT4175364S

£159.99 Inc VAT (20%)


Description

These multifunctional storage bins with blue lids are ideal for separating items and colour coding them. The hinged lids are removable, and the boxes can be stacked with or without the lids. Made of polypropylene, each container has a 50-litre capacity.
Robust multifunctional sorting storage bins with lids
Ideal for separating items
Stackable
Removable hinged lids
Made of polypropylene
Container capacity: 50L
Maximum total stack load: 45kg
Dimensions: H 345 x W 400 x D 635mm
Lid colour: Blue
Pack of 4

See full description
Specifications for Multi-functional Storage Bins Blue Lids (Pack of 4) - 052101/4
  • Product Type
    Storage Bins
  • Material
    Polypropylene
  • Capacity
    50L
  • Lid Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome