0
1
2
3
4
5

Quick Pick Storage Bins

Order Code: ZT3960360S

£279.99 Inc VAT (20%)


Description

Keep your garage or workshop organised with these handy storage bins.

Demonstrate your organisation and efficiency with these snazzy quick pick bins; a must have for any warehouse! You can store products in the labelled plastic storage bins and make the picking process of orders more efficient than ever!

Maximise and keep all work areas tidy, as these specialised bins are the perfect storage solution for tools and parts in any garage or workshop. Each open-fronted bin has a HUGE maximum capacity of 50kg and can be stacked easily and securely on racking and workbenches, especially our range of T-Mech racks.

Keep your work area in tip-top condition, as each bin includes handy name holders. Need to change the tags? Not a problem! We are also including 12 FREE additional tags with every purchase.

Product Features:


* 12 blue storage bins with a maximum load capacity of 50kg each.
* Each bin includes labels so you can efficiently store all your bits and bobs.
* 12 FREE additional tags to label and organise your bins.
* Great for use in warehouses, garages, workshops or sheds.
* The open-fronted bins can be securely stacked to create the perfect storage system.
* These bins can be easily maintained and kept in excellent condition. Specifications:


* Brand: MonsterShop.
* Pack Size: 12.
* Load Capacity Per Bin: 50kg.
* Colour: Blue.
* Height: 260mm/26cm/10.24".
* Width: 280mm/28cm/11.02".
* Depth: 425mm/42.5cm/16.73".

See full description
Specifications for Quick Pick Storage Bins
  • Colour
    Blue
  • Pack Quantity
    12
  • Material
    Plastic
  • Product Type
    Storage Bins
  • Load Capacity
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome