0
1
2
3
4
5

Rattan Corner Set & Cushion Storage Box Brown

Order Code: ZT3960862S

£899.99 Inc VAT (20%)
£929.993% off


Description

Elevate your outdoor oasis with our exclusive rattan corner sofa dining set and garden storage box bundle - a perfect fusion of elegance, comfort, and functionality.

Indulge in the epitome of luxury with our 9-seater rattan furniture corner set from the exquisite Jardí range. This dining set, comprising a corner sofa, 3 stools, and a glass top table, is meticulously crafted for optimal style and comfort. The striking black rattan is complemented by extra-thick, beautiful grey cushions, adding a contemporary and lavish touch to your garden. Protected by a UV layer, this set withstands the elements throughout the year while preserving its stunning colour.

Practicality meets sophistication with waterproof cushions that have removable and washable covers, ensuring your set always looks like new. The high-quality rain cover provided ensures year-round protection for your sofa set, eliminating the need to bring your furniture indoors during wet and rainy conditions. This rattan corner dining set is a low-maintenance, stylish option that transforms your garden into a personal paradise, making you the envy of all your friends and neighbours.

Complementing this stunning dining set is our rattan garden storage box - an essential addition for ultimate organisation and style. The robust powder-coated steel frame and UV-resistant black rattan finish ensure unmatched durability and a modern outdoor aesthetic. With a generous 582L capacity, this storage box is the ideal accompaniment to our Jardí rattan corner set, providing comfortable housing for all the cushions.

The waterproof interior lining and premium Oxford waterproof storage bag, equipped with a zip and handles, ensure the protection of your cushions against various weather conditions. The gas-assisted lid lift mechanism, equipped with two pneumatic pistons, allows for a smooth lift and gentle closure, offering a user-friendly experience.

Designed for convenience, the storage box features a handle on the left side and two wheels on the right-hand side, making it effortlessly movable around your outdoor space. This flexibility allows you to easily rearrange your patio area, adapting to your ever-changing needs.

Transform your outdoor space into a haven of style, comfort, and organisation with our rattan corner sofa dining set and garden storage box bundle.



Product Features:


* Stunning Brown Rattan & Steel Frame
* Spacious 9-Seater Design
* 9cm Thick Polyester Cushions
* Generous 582L Storage Capacity
* Waterproof Storage Bag & Rain Cover

Corner Set Specifications:


* Rattan Colour: Brown
* Cushion Colour: Grey
* Weight: 73kg
* Frame Material: Poly Rattan & Steel
* Cushion Material: Polyester
* Tabletop Material: Tempered Glass
* Sofa Dimensions: 70cm H x 240cm W x 186cm D
* Table Dimensions: 66cm H x 120cm W x 70cm D
* Stool with Cushion Dimensions: 42cm H x 40cm W x 40cm D
* Seat Cushion Thickness: 9cm
* Back Rest Cushion Thickness: 14cm
* Seat Capacity: 9 People
* Weight Capacity Per Seat: 110KG

Storage Box Specifications:


* Colour: Brown
* Weight: 19.6kg
* Box Material: Rattan
* Frame Material: Powder Coated Steel
* Bag Material: Oxford
* Height: 80cm/0.8m/31.5"
* Width: 138cm/1.38m/54.3"
* Depth: 70cm/0.7m/27.6"
* Capacity: 582L
* Internal Box Dimensions: 132cm W x 63cm D x 70cm H
* Storage Bag Dimensions: 125cm W x 67.5cm D x 63cm H
* UV Resistant: Yes

Box Contents:


* 1 x Spacious 6-Seater L Shape Sofa
* 3 x Comfortable Stools
* 1 x Luxurious Glass Topped Table
* 1 x Complete Set of Seat & Back Cushions
* 1 x Protective Rain Cover
* 1 x Durable Rattan Storage Box
* 1 x Waterproof Storage Bag With Handles

See full description
Specifications for Rattan Corner Set & Cushion Storage Box Brown
  • Material
    Tempered Glass
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome