0
1
2

Storage Locker Bin 500L FL-143-500

Order Code: ZT3613994S

£419.99 Inc VAT (20%)


Description

Static locker bin suitable for both internal and external use
Manufactured from medium density UV stabilised polyethylene
Integral base fork pockets for easy movement
Fitted with a hinged, lockable lid for security
Dimensions length x width x height 1265 x 850 x 830mm
Capacity 500 litres
Weight 22kgs
UDL 300kgs

See full description
Specifications for Storage Locker Bin 500L FL-143-500
  • Product Type
    Storage Locker Bin
  • Weight
    22kg
  • Capacity
    500 litres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome