Suspension Rail for Open Fronted Storage Bins Width 896 mm Steel Grey

Order Code: ZT4131940S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

Suspension rail for open fronted storage bins, width 896 mm, steel, grey. Supplied = assembled. Material = steel, powder coated. Colour = grey. Width = 900 mm. Max. load = 50 kg. Product type = tool trolleys. For installation between two vertical uprights (work table or assembly trolley) Small parts always at hand in open fronted storage bins. Powder coated steel rail in grey. Suitable for open fronted storage bins with a suspension edge. Width 896 mm. Max load 50 kg.

See full description
Specifications for Suspension Rail for Open Fronted Storage Bins Width 896 mm Steel Grey
  • Width
    896mm
  • Colour
    Grey
  • Material
    Steel Powder Coated
  • Product Type
    Tool Trolleys

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome