0
1
2
3
4
5

T-Rax Blue 90cm with 12 x Storage Quick Pick Bins

Order Code: ZT3960791S

£399.99 Inc VAT (20%)


Description

Does your garage or warehouse resemble a war zone? Well you need our set of T-Rax racking units and Quick Pick Bins, to help create a man-cave even Carlsberg could only dream of.

You need this storage system in your life. 

These ridiculously strong units from the Monster Racking T-Rax range are made from hardcore steel and are designed to support a massive 280kg load per shelf. They're completely boltless and easy to assemble, meaning all you need is a rubber mallet and you're away.

Demonstrate your organisation and efficiency with the snazzy quick pick bins included, a must have for any warehouse, Garage or shed! You can store products in the labelled plastic storage bins and make the picking process of orders more efficient than ever!

Each garage racking unit can be split into two halves effectively creating two workbenches if you like. The molded rubber feet, provide extra sturdiness to our already sturdy racking.

Specifications:

Racking:


* Material: Powder Coated Steel
* Max Rack Capacity: 1400kg
* Max Shelf Capacity: 280kg
* Colour: Blue
* Height: 1800mm/180cm/70.9"
* Width: 900mm/90cm/35.4"
* Depth: 450mm/45cm/17.7" Quick Pick Bins:


* Quantity of bins: 12
* Capacity per bin: 50kg
* Colour: Blue
* Height Per Bin: 260mm/26cm/10.24"
* Width Per Bin: 280mm/28cm/11.02"
* Depth Per Bin: 425mm/42.5cm/16.73"

See full description
Specifications for T-Rax Blue 90cm with 12 x Storage Quick Pick Bins
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome