SIP 1 TONNE Gantry Crane Chain Block

Order Code: ZT1208332S

£139.99 Inc VAT (20%)


Description

The SIP 1 TONNE Gantry Crane Chain Block provides powerful yet simple manual lifting performance in trade, professional, and industrial applications, utilising an ultra heavy-duty mechanism with befitting hardened shaft and gears also designed to offer minimal resistance and low operator effort.

Particularly complements the SIP 1 TONNE Gantry Crane Frame and SIP 1 TONNE Gantry Crane Beam Trolley.

• 1 TONNE maximum weight capacity
• Chain block assembly with heavy-duty manual chain lift
• Low resistance and low effort system for ease-of-use
• Industrial mechanism with hardened shaft and gears
• Short headroom for quick and easy installation
• Reduced maintenance and servicing costs
• Perfect for small garages and workshops
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 1 TONNE Gantry Crane Chain Block
  • MFR Part No.
    03845
  • Load Chain Diameter
    6mm
  • Standard Lift
    2.5m
  • Suitable For
    3849
  • Overall Width
    140mm
  • Safe Work Load
    1000kg
  • Safe Working Load
    1 TONNE