0
1
2
3
4
5

FW36-6NG Flex-Web Bungee Cargo Net In Orange (Up to 144in X 144in)

Order Code: ZT3141381S

£39.99 Inc VAT (20%)


Description

The Perfect Bungee FW36-6NG is the easiest Cargo Net to use in the world and made from Marine Grade FLEXAPURE material
The Perfect Bungee FW36-6NG is Orange in colour, has 6 straps with hooks and when fully expanded can cover an area up to 144"x 144". The Adjustable Flex-Web Bungee Cargo Net is hands down the most universal and easiest Cargo Net to use in the world. What makes it so easy to use? First off, just getting the cargo net out of its bag, our Flex-Webs do not tangle. Secondly, they are easy to use and each arm can be independently sized for the application. Get rid of the clunky, hard-to-untangle net monstrosity and get your FlexWeb Bungee Cargo Net today. Consists of 6 adjustable bungee arms secured to a powder-coated steel ring. The all-weather, UV-resistant Bungee will last season after season. Immune to sun, cold, fuels, chemicals and saltwater unlike rubber tie-downs. All of The Perfect Bungee's products can safely stretch up to 2x their original length. Each arm of this product requires 34 ft lbs of force to reach 2x stretch. Order yours up today for your truck bed, roof top, hitch mount carrier, 4x4 or SUV.

Features:
Made from Marine Grade FLEXAPURE material with nylon hooks, so rust free
UV Resistant
Fuel Resistant
Chemical Resistant
All Weather
All Year
Lifetime Warranty
All bungees and hooks are Made in the USA
Specification:
Part Number: FW36-6NG
Colour: Orange

See full description
Specifications for FW36-6NG Flex-Web Bungee Cargo Net In Orange (Up to 144in X 144in)
  • Product Type
    Bungee Cargo Net
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome