Mini Bungee C/W 2 Double Folded Hooks 10" 8-Pk
0
1
2
3

Mini Bungee C/W 2 Double Folded Hooks 10" 8-Pk

Order Code: ZT1024778XCopy

£5.19 Inc VAT (20%)
£5.495% off
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

This Jumbo 8 pack is a useful collection of 8 durable mini bungee cords. The zinc coated double folded hooks or safety hooks are rounded to prevent scratch on surface of equipment. It also prevents tear on skin in case cord is broken and hook repels back as a safety feature. Using 100% natural rubber inner core for better stretchability. The Jumbo bungee straps 8 pack contains 8 x 25 cm sized bungee straps which are ideal for carrying luggage and organising things in place. Produced to British and TUV standards.

See full description
Specifications for Mini Bungee C/W 2 Double Folded Hooks 10" 8-Pk
  • Pack Quantity
    8
  • Standards Met
    Complies with BS AU 258-1995
  • Product Type
    Bungee
  • Overall Length
    250mm
  • Colour
    Purple/Black
  • Length
    250mm
  • MFR Part No.
    B-110258K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome