ACURADO Filing Sideboard, 2 File Heights, HxWxD 1000 X 1200 X 400mm, Light Grey/Light Blue

Order Code: ZT2739135S

£1,199.99 Inc VAT (20%)


Description

ACURADO filing sideboard, 2 file heights, HxWxD 1000 x 1200 x 400 mm, light grey/light blue. Supplied = assembled. Width = 1200 mm. Height = 1000 mm. Depth = 400 mm. Body colour = light grey RAL 7035. Material = steel. Product type = double door cupboards. Door type = hinged door. Door colour = light blue RAL 5012. Number of doors = 2 pcs. Number of shelves = 2 pcs. Shelf material = sheet steel. Shelf colour = light grey RAL 7035. Max. shelf load = 70 kg. Feature = lockable. Lock type = ergo lock, cylinder lock, three-bolt. Number of lever arch file heights = 2 pcs. Internal fittings = 1 shelf. Shelf height adjustment increments = 15 mm. Plinth height = 100 mm. Opening angle of doors = 110 °. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Door thickness = 25 mm. Thickness of rear panel = 0.75 mm. Durable steel construction. Max. load 70 kg per coated shelf. 110° door opening angle. ERGO-LOCK recessed handle lock (3 bolt lock) With plastic glides as standard (floor protection) ACURADO steel filing sideboard, doors reinforced for high stability, doors hinged at top and bottom in pivot pins with an opening angle of approx. 110°, doors close in the middle for a shared lock. 25 mm cover panel made of direct coated moulded chipboard (DBS) , painted shelves, ergonomic ergo-lock recessed handle for optimal operating safety and wear resistance, 3 bolt lock, with cylinder lock and 2 keys. Supplied fully assembled.

See full description
Specifications for ACURADO Filing Sideboard, 2 File Heights, HxWxD 1000 X 1200 X 400mm, Light Grey/Light Blue
  • Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Product Type
    Double Door Cupboards
  • Material
    Steel
  • Door Colour
    Light Blue
  • Panel Thickness
    0.75mm
  • Door Opening Angle
    110 °
  • Shelf Colour
    Light Grey
  • Supplied
    Assembled
  • Number of Shelves
    2
  • Number of Doors
    2
  • Plinth Height
    100mm
  • Internal Fittings
    1 Shelf
  • Shelf Thickness
    24mm
  • Door Thickness
    25mm
  • Shelf Material
    Sheet Steel
  • Shelf Height Increment Adjustment
    15mm
  • Number of Lever Arch File Heights
    2
  • Body Thickness
    0.88mm
  • Shelf Capacity
    70kg
  • Width
    1200mm
  • Height
    1000mm
  • Depth
    400mm
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome