ACURADO Filing Sideboard, 2 File Heights, HxWxD 1000 X 930 X 400mm, Black Grey/Black Grey

Order Code: ZT2738653S

£1,099.99 Inc VAT (20%)


Description

ACURADO filing sideboard, 2 file heights, HxWxD 1000 x 930 x 400 mm, black grey/black grey. Supplied = assembled. Width = 930 mm. Height = 1000 mm. Depth = 400 mm. Body colour = black grey RAL 7021. Material = steel. Product type = double door cupboards. Door type = hinged door. Door colour = black grey RAL 7021. Number of doors = 2 pcs. Number of shelves = 1 pcs. Shelf material = sheet steel. Shelf colour = light grey RAL 7035. Max. shelf load = 70 kg. Feature = lockable. Lock type = ergo lock, cylinder lock, three-bolt. Number of lever arch file heights = 2 pcs. Internal fittings = 1 shelf. Shelf height adjustment increments = 15 mm. Plinth height = 100 mm. Opening angle of doors = 110 °. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Door thickness = 25 mm. Thickness of rear panel = 0.75 mm. Durable steel construction. Max. load 70 kg per coated shelf. 110° door opening angle. ERGO-LOCK recessed handle lock (3 bolt lock) With plastic glides as standard (floor protection) ACURADO steel filing sideboard, doors reinforced for high stability, doors hinged at top and bottom in pivot pins with an opening angle of approx. 110°, doors close in the middle for a shared lock. 25 mm cover panel made of direct coated moulded chipboard (DBS) , painted shelves, ergonomic ergo-lock recessed handle for optimal operating safety and wear resistance, 3 bolt lock, with cylinder lock and 2 keys. Supplied fully assembled.

See full description
Specifications for ACURADO Filing Sideboard, 2 File Heights, HxWxD 1000 X 930 X 400mm, Black Grey/Black Grey
  • Door Type
    Hinged Door
  • Door Colour
    Black Grey
  • Product Type
    Double Door Cupboards
  • Body Colour
    Black Grey
  • Material
    Steel
  • Number of Doors
    2
  • Body Thickness
    0.88mm
  • Shelf Material
    Sheet Steel
  • Panel Thickness
    0.75mm
  • Supplied
    Assembled
  • Number of Shelves
    1
  • Shelf Thickness
    24mm
  • Internal Fittings
    1 Shelf
  • Door Thickness
    25mm
  • Shelf Height Increment Adjustment
    15mm
  • Shelf Colour
    Light Grey
  • Number of Lever Arch File Heights
    2
  • Plinth Height
    100mm
  • Door Opening Angle
    110 °
  • Shelf Capacity
    70kg
  • Depth
    400mm
  • Width
    930mm
  • Height
    1000mm
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome