ACURADO Filing Sideboard, 2 File Heights, HxWxD 1000 X 930 X 400mm, Black Grey/Gentian Blue

Order Code: ZT2738662S

£1,099.99 Inc VAT (20%)


Description

ACURADO filing sideboard, 2 file heights, HxWxD 1000 x 930 x 400 mm, black grey/gentian blue. Supplied = assembled. Width = 930 mm. Height = 1000 mm. Depth = 400 mm. Body colour = black grey RAL 7021. Material = steel. Product type = double door cupboards. Door type = hinged door. Door colour = gentian blue RAL 5010. Number of doors = 2 pcs. Number of shelves = 1 pcs. Shelf material = sheet steel. Shelf colour = light grey RAL 7035. Max. shelf load = 70 kg. Feature = lockable. Lock type = ergo lock, cylinder lock, three-bolt. Number of lever arch file heights = 2 pcs. Internal fittings = 1 shelf. Shelf height adjustment increments = 15 mm. Plinth height = 100 mm. Opening angle of doors = 110 °. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Door thickness = 25 mm. Thickness of rear panel = 0.75 mm. Durable steel construction. Max. load 70 kg per coated shelf. 110° door opening angle. ERGO-LOCK recessed handle lock (3 bolt lock) With plastic glides as standard (floor protection) ACURADO steel filing sideboard, doors reinforced for high stability, doors hinged at top and bottom in pivot pins with an opening angle of approx. 110°, doors close in the middle for a shared lock. 25 mm cover panel made of direct coated moulded chipboard (DBS) , painted shelves, ergonomic ergo-lock recessed handle for optimal operating safety and wear resistance, 3 bolt lock, with cylinder lock and 2 keys. Supplied fully assembled.

See full description
Specifications for ACURADO Filing Sideboard, 2 File Heights, HxWxD 1000 X 930 X 400mm, Black Grey/Gentian Blue
  • Door Colour
    Gentian Blue
  • Door Type
    Hinged Door
  • Material
    Steel
  • Product Type
    Double Door Cupboards
  • Body Colour
    Black Grey
  • Number of Doors
    2
  • Internal Fittings
    1 Shelf
  • Supplied
    Assembled
  • Plinth Height
    100mm
  • Door Opening Angle
    110 °
  • Number of Lever Arch File Heights
    2
  • Body Thickness
    0.88mm
  • Panel Thickness
    0.75mm
  • Shelf Colour
    Light Grey
  • Door Thickness
    25mm
  • Number of Shelves
    1
  • Shelf Height Increment Adjustment
    15mm
  • Shelf Thickness
    24mm
  • Shelf Material
    Sheet Steel
  • Shelf Capacity
    70kg
  • Depth
    400mm
  • Height
    1000mm
  • Width
    930mm
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome