ACURADO Filing Sideboard, 2 File Heights, HxWxD 1000 X 930 X 400mm, Light Grey/Flame Red

Order Code: ZT2738601S

£1,099.99 Inc VAT (20%)


Description

ACURADO filing sideboard, 2 file heights, HxWxD 1000 x 930 x 400 mm, light grey/flame red. Supplied = assembled. Width = 930 mm. Height = 1000 mm. Depth = 400 mm. Body colour = light grey RAL 7035. Material = steel. Product type = double door cupboards. Door type = hinged door. Door colour = flame red RAL 3000. Number of doors = 2 pcs. Number of shelves = 1 pcs. Shelf material = sheet steel. Shelf colour = light grey RAL 7035. Max. shelf load = 70 kg. Feature = lockable. Lock type = ergo lock, cylinder lock, three-bolt. Number of lever arch file heights = 2 pcs. Internal fittings = 1 shelf. Shelf height adjustment increments = 15 mm. Plinth height = 100 mm. Opening angle of doors = 110 °. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Door thickness = 25 mm. Thickness of rear panel = 0.75 mm. Durable steel construction. Max. load 70 kg per coated shelf. 110° door opening angle. ERGO-LOCK recessed handle lock (3 bolt lock) With plastic glides as standard (floor protection) ACURADO steel filing sideboard, doors reinforced for high stability, doors hinged at top and bottom in pivot pins with an opening angle of approx. 110°, doors close in the middle for a shared lock. 25 mm cover panel made of direct coated moulded chipboard (DBS) , painted shelves, ergonomic ergo-lock recessed handle for optimal operating safety and wear resistance, 3 bolt lock, with cylinder lock and 2 keys. Supplied fully assembled.

See full description
Specifications for ACURADO Filing Sideboard, 2 File Heights, HxWxD 1000 X 930 X 400mm, Light Grey/Flame Red
  • Door Colour
    Flame Red
  • Product Type
    Double Door Cupboards
  • Body Colour
    Light Grey
  • Material
    Steel
  • Door Type
    Hinged Door
  • Door Thickness
    25mm
  • Body Thickness
    0.88mm
  • Plinth Height
    100mm
  • Number of Shelves
    1
  • Number of Lever Arch File Heights
    2
  • Door Opening Angle
    110 °
  • Shelf Material
    Sheet Steel
  • Supplied
    Assembled
  • Number of Doors
    2
  • Internal Fittings
    1 Shelf
  • Shelf Colour
    Light Grey
  • Shelf Thickness
    24mm
  • Panel Thickness
    0.75mm
  • Shelf Height Increment Adjustment
    15mm
  • Shelf Capacity
    70kg
  • Width
    930mm
  • Depth
    400mm
  • Height
    1000mm
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome