ACURADO Filing Sideboard, 2 File Heights, HxWxD 1000 X 930 X 500mm, Black Grey/White Aluminium

Order Code: ZT2738937S

£1,149.99 Inc VAT (20%)


Description

ACURADO filing sideboard, 2 file heights, HxWxD 1000 x 930 x 500 mm, black grey/white aluminium. Supplied = assembled. Width = 930 mm. Height = 1000 mm. Depth = 500 mm. Body colour = black grey RAL 7021. Material = steel. Product type = double door cupboards. Door type = hinged door. Door colour = white aluminium RAL 9006. Number of doors = 2 pcs. Number of shelves = 1 pcs. Shelf material = sheet steel. Shelf colour = light grey RAL 7035. Max. shelf load = 70 kg. Feature = lockable. Lock type = ergo lock, cylinder lock, three-bolt. Number of lever arch file heights = 2 pcs. Internal fittings = 1 shelf. Shelf height adjustment increments = 15 mm. Plinth height = 100 mm. Opening angle of doors = 110 °. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Door thickness = 25 mm. Thickness of rear panel = 0.75 mm. Durable steel construction. Max. load 70 kg per coated shelf. 110° door opening angle. ERGO-LOCK recessed handle lock (3 bolt lock) With plastic glides as standard (floor protection) ACURADO steel filing sideboard, doors reinforced for high stability, doors hinged at top and bottom in pivot pins with an opening angle of approx. 110°, doors close in the middle for a shared lock. 25 mm cover panel made of direct coated moulded chipboard (DBS) , painted shelves, ergonomic ergo-lock recessed handle for optimal operating safety and wear resistance, 3 bolt lock, with cylinder lock and 2 keys. Supplied fully assembled.

See full description
Specifications for ACURADO Filing Sideboard, 2 File Heights, HxWxD 1000 X 930 X 500mm, Black Grey/White Aluminium
  • Product Type
    Double Door Cupboards
  • Material
    Steel
  • Body Colour
    Black Grey
  • Door Type
    Hinged Door
  • Door Colour
    White Aluminium
  • Supplied
    Assembled
  • Number of Lever Arch File Heights
    2
  • Number of Shelves
    1
  • Number of Doors
    2
  • Body Thickness
    0.88mm
  • Shelf Height Increment Adjustment
    15mm
  • Plinth Height
    100mm
  • Panel Thickness
    0.75mm
  • Shelf Material
    Sheet Steel
  • Shelf Colour
    Light Grey
  • Door Thickness
    25mm
  • Internal Fittings
    1 Shelf
  • Door Opening Angle
    110 °
  • Shelf Thickness
    24mm
  • Shelf Capacity
    70kg
  • Width
    930mm
  • Height
    1000mm
  • Depth
    500mm
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome