ACURADO Filing Sideboard, 2 File Heights, HxWxD 1000 X 930 X 500mm, Light Grey/Viridian Green

Order Code: ZT2738942S

£1,149.99 Inc VAT (20%)


Description

ACURADO filing sideboard, 2 file heights, HxWxD 1000 x 930 x 500 mm, light grey/viridian green. Supplied = assembled. Width = 930 mm. Height = 1000 mm. Depth = 500 mm. Body colour = light grey RAL 7035. Material = steel. Product type = double door cupboards. Door type = hinged door. Door colour = viridian green RDS 1108060. Number of doors = 2 pcs. Number of shelves = 1 pcs. Shelf material = sheet steel. Shelf colour = light grey RAL 7035. Max. shelf load = 70 kg. Feature = lockable. Lock type = ergo lock, cylinder lock, three-bolt. Number of lever arch file heights = 2 pcs. Internal fittings = 1 shelf. Shelf height adjustment increments = 15 mm. Plinth height = 100 mm. Opening angle of doors = 110 °. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Door thickness = 25 mm. Thickness of rear panel = 0.75 mm. Durable steel construction. Max. load 70 kg per coated shelf. 110° door opening angle. ERGO-LOCK recessed handle lock (3 bolt lock) With plastic glides as standard (floor protection) ACURADO steel filing sideboard, doors reinforced for high stability, doors hinged at top and bottom in pivot pins with an opening angle of approx. 110°, doors close in the middle for a shared lock. 25 mm cover panel made of direct coated moulded chipboard (DBS) , painted shelves, ergonomic ergo-lock recessed handle for optimal operating safety and wear resistance, 3 bolt lock, with cylinder lock and 2 keys. Supplied fully assembled.

See full description
Specifications for ACURADO Filing Sideboard, 2 File Heights, HxWxD 1000 X 930 X 500mm, Light Grey/Viridian Green
  • Body Colour
    Light Grey
  • Material
    Steel
  • Product Type
    Double Door Cupboards
  • Door Colour
    Viridian Green
  • Door Type
    Hinged Door
  • Number of Doors
    2
  • Supplied
    Assembled
  • Shelf Thickness
    24mm
  • Shelf Material
    Sheet Steel
  • Internal Fittings
    1 Shelf
  • Panel Thickness
    0.75mm
  • Door Opening Angle
    110 °
  • Door Thickness
    25mm
  • Number of Lever Arch File Heights
    2
  • Shelf Height Increment Adjustment
    15mm
  • Plinth Height
    100mm
  • Shelf Colour
    Light Grey
  • Body Thickness
    0.88mm
  • Number of Shelves
    1
  • Shelf Capacity
    70kg
  • Width
    930mm
  • Height
    1000mm
  • Depth
    500mm
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome