ACURADO Index Card Cabinet, 3 Track, 6 Drawers, White Aluminium

Order Code: ZT2692971S

£2,599.99 Inc VAT (20%)


Description

ACURADO index card cabinet, 3 track, 6 drawers, white aluminium. Supplied = assembled. Height = 1357 mm. Width = 787 mm. Depth = 590 mm. Number of drawers = 6 pcs. Card file cabinet version = 3-track. Body colour = white aluminium RAL 9006. Front colour = white aluminium RAL 9006. For paper format = A4 landscape. Material = sheet steel, coated. Drawer extension = 100% extendable. Drawer guide = with drawers on ball bearing telescopic runners. Max. drawer load = 50 kg. Feature = pull-out stop. Lock type = central locking (replaceable cylinder) Handle type = grip rails. Thickness of body = 0.88 mm. Weight = 116.79 kg. Product type = card file cabinets. Sturdy steel construction with high quality stove enamelling. With plastic glides as standard (floor protection) Replaceable cylinder lock with 2 keys and central locking. Fully extendable drawers on durable ball bearing telescopic rails. Pull-out stop. Non-rebated, closed steel drawers flush at the front with integrated full width grip rail. Max. load of each drawer 50 kg. Each index card track with 2 suspension plates. ACURADO steel drawer cupboard as an index card cabinet, body made of a sturdy steel construction with high quality stove enamelling for high UV resistance, fully extendable drawers with integrated full width grip rail, for A4 index cards placed horizontally with 2 adjustable suspension plates per track, drawer trays painted, on durable double telescopic rails with a high maximum load of 50 kg per drawer, including central locking, 1 replaceable cylinder, matt nickel plated with 2 keys. Interior fittings in light grey RAL 7035. Plinth height 65 mm. Supplied fully assembled.

See full description
Specifications for ACURADO Index Card Cabinet, 3 Track, 6 Drawers, White Aluminium
  • Product Type
    Card File Cabinets
  • Material
    Sheet Steel Coated
  • Body Colour
    White Aluminium
  • Supplied
    Assembled
  • Body Thickness
    0.88mm
  • Number of Drawers
    6
  • Depth
    590mm
  • Height
    1357mm
  • Width
    787mm
  • Drawer Load Capacity
    50kg
  • Drawer Extension
    100%
  • Features
    Pull-Out Stop
  • Handle Type
    Grip Rails
  • Front Colour
    White Aluminium
  • For Paper Format
    A4 Landscape
  • Weight
    116.79kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome