Designer Glass Cabinet, With Base Cupboard, HxWxD 1800 X 520 X 520, Without Illumination

Order Code: ZT2747496S

£1,799.99 Inc VAT (20%)


Description

Designer glass cabinet, with base cupboard, HxWxD 1800 x 520 x 520, without illumination. Supplied = flat pack. Height = 1800 mm. Width = 520 mm. Depth = 520 mm. Glass material = single pane safety glass. Frame material = aluminium. Frame colour = silver anodised. Number of shelves = 2 pcs. Shelf material = single pane safety glass. Model = with base cupboard. Door thickness = 4 mm. Door type = single pane safety glass door. Lock type = security cylinder lock with 2 keys. Number of levels = 3 pcs. Max. shelf load = 15 kg. Lighting = without lighting. Shelf thickness = 5 mm. High quality, silver anodised aluminium profiles, panels and doors made of 4 mm thick single pane safety glass, infinite shelf height adjustment. With bevelled corners for an exclusive design, optionally available with or without lighting. The bottom panel has been hollowed out to house concealed castors for mobile use, or to house a transformer for the optional low voltage lighting system. The doors are mounted on a full length, vertical aluminium axle which allows them to open without the use of hinges. Security cylinder lock, 2 keys. Decorative MDF panels at top and bottom in aluminium silver RAL 9006. Rail system with 20 W spotlights, infinitely height adjustable. The base cupboards have a sturdy aluminium frame, anodised in silver colour. Body and shelves made of melamine coated MDF panels in white aluminium RAL 9006. Designer glass cabinets are supplied flat pack. The aluminium profiles are permanently attached to the safety glass panels at the factory. Units can be assembled/disassembled very quickly due to a new and simple plug and fixing concept. They are easily disassembled for storage and transport when not in use, which also means they are ideal for trade fairs and exhibitions. The packaging is reusable and can be kept for future transport or storage. Alternative models available on request.

See full description
Specifications for Designer Glass Cabinet, With Base Cupboard, HxWxD 1800 X 520 X 520, Without Illumination
  • Frame Colour
    Silver Anodised
  • Number of Shelves
    2
  • Height
    1800mm
  • No. of Levels
    3
  • Supplied
    Flat Pack
  • Depth
    520mm
  • Width
    520mm
  • Door Type
    Single Pane Safety Glass Door
  • Shelf Capacity
    15kg
  • Lighting
    Without Lighting
  • Shelf Thickness
    5mm
  • Glass Material
    Single Pane Safety Glass
  • Frame Material
    Aluminium
  • Shelf Material
    Single Pane Safety Glass
  • Door Thickness
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome